Grinding Whl, 6x.5x1, T1, GC80IV, Sg PK
Mfr # 38502
Zoro # G4124957
product price:Â $16.69
/ea
Sold in multiples of 5 for $83.45
Key Features
Abrasive Wheel Diameter
6"
Thickness
1/2"
Arbor Hole Size
1"
Abrasive Material
Silicon Carbide
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
38502
Zoro #
G4124957
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
6"
Thickness
1/2"
Arbor Hole Size
1"
Details
Item
Bench and Pedestal Wheel
Abrasive Material
Silicon Carbide
Grade
Fine
Abrasive Wheel Type
Type 1
Color
Green
Max. RPM
4456
Application
For Carbide Grinding Applications
Abrasive Grit
80
Abrasive Wheel Hardness
I
Description
Item Grinding Whl,6x.5x1,T1,GC80IV,Sg PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.