Grinding Whl, 7x1x1, T1, GC100IV, Sg PK
Mfr # 38515
Zoro # G4126287
product price:Â $29.49
/ea
Sold in multiples of 4 for $117.96
Key Features
Abrasive Wheel Diameter
7"
Thickness
1"
Arbor Hole Size
1"
Abrasive Material
Silicon Carbide
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
38515
Zoro #
G4126287
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
7"
Thickness
1"
Arbor Hole Size
1"
Details
Item
Bench and Pedestal Wheel
Abrasive Material
Silicon Carbide
Grade
Fine
Abrasive Wheel Type
Type 1
Color
Green
Abrasive Wheel Hardness
I
Max. RPM
3760
Application
For Carbide Grinding Applications
Abrasive Grit
100
Description
Item Grinding Whl,7x1x1,T1,GC100IV,Sg PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.