Grinding Whl, 7x3/4x1-1/4, T5, RA46-J-V
Mfr # 59001
Zoro # G4126199
product price: $30.29
/ea
Sold in multiples of 50 for $1,514.50
Key Features
Abrasive Wheel Diameter
7"
Thickness
3/4"
Arbor Hole Size
1-1/4"
Abrasive Material
Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59001
Zoro #
G4126199
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
7"
Thickness
3/4"
Arbor Hole Size
1-1/4"
Details
Item
Surface Grinding Wheel
Abrasive Material
Aluminum Oxide
Grade
Medium
Abrasive Wheel Type
Type 5
Color
Red
Application
For Steel
Abrasive Grit
46
Abrasive Wheel Hardness
J
Max. RPM
3760
Description
Item Grinding Whl,7x3/4x1-1/4,T5,RA46-J-V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.