Grinding Whl, 7x3/4x1-1/4, T5, RA60-J-V
Mfr # 59002
Zoro # G4126138
product price:Â $30.29
/ea
Sold in multiples of 10 for $302.90
Key Features
Abrasive Wheel Diameter
7"
Thickness
3/4"
Arbor Hole Size
1-1/4"
Abrasive Material
Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
59002
Zoro #
G4126138
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
7"
Thickness
3/4"
Arbor Hole Size
1-1/4"
Details
Item
Surface Grinding Wheel
Abrasive Material
Aluminum Oxide
Grade
Medium
Abrasive Wheel Type
Type 5
Color
Red
Max. RPM
3760
Abrasive Grit
60
Abrasive Wheel Hardness
J
Application
For Steel
Description
Item Grinding Whl,7x3/4x1-1/4,T5,RA60-J-V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.