Grinding Whl, 7x3/4x1, T1, GC100IV, Sg PK
Mfr # 38512
Zoro # G4125970
product price:Â $30.59
/ea
Sold in multiples of 4 for $122.36
Key Features
Abrasive Wheel Diameter
7"
Thickness
3/4"
Arbor Hole Size
1"
Abrasive Material
Silicon Carbide
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
38512
Zoro #
G4125970
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
7"
Thickness
3/4"
Arbor Hole Size
1"
Details
Item
Bench and Pedestal Wheel
Abrasive Material
Silicon Carbide
Grade
Fine
Abrasive Wheel Type
Type 1
Color
Green
Abrasive Wheel Hardness
I
Abrasive Grit
100
Max. RPM
3760
Application
For Carbide Grinding Applications
Description
Item Grinding Whl,7x3/4x1,T1,GC100IV,Sg PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.