Grinding Whl, 7x.5x1-1/4, T1, AS3-80-K-VCER
Mfr # 37768
Zoro # G4125523
product price:Â $29.75
/ea
Sold in multiples of 10 for $297.50
Key Features
Abrasive Wheel Diameter
7"
Thickness
1/2"
Arbor Hole Size
1-1/4"
Abrasive Material
Ceramic
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37768
Zoro #
G4125523
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
7"
Thickness
1/2"
Arbor Hole Size
1-1/4"
Details
Item
Surface Grinding Wheel
Abrasive Material
Ceramic
Grade
Fine
Abrasive Wheel Type
Type 1
Application
For Grinding of Tool Steels, Sprayed Metal Coatings and High-Temp Alloys
Abrasive Wheel Hardness
K
Abrasive Grit
80
Max. RPM
3760
Description
Item Grinding Whl,7x.5x1-1/4,T1,AS3-80-K-VCER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.