Grinding Whl, 8x1x1-1/4, T1, Sgl PK
Mfr # 38201
Zoro # G4125961
product price: $35.29
/eaKey Features
Abrasive Wheel Diameter
8"
Thickness
1"
Arbor Hole Size
1-1/4"
Abrasive Material
Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38201
Zoro #
G4125961
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
8"
Thickness
1"
Arbor Hole Size
1-1/4"
Details
Item
Bench and Pedestal Wheel
Abrasive Material
Aluminum Oxide
Grade
Medium
Abrasive Wheel Type
Type 1
Color
Blue
Max. RPM
3600
Application
High Carbon Tool Steels and Woodworking Applications
Abrasive Wheel Hardness
K8
Abrasive Grit
36
Connector Type
Unthreaded Hole
Description
Connector Type Unthreaded Hole, Item Grinding Whl,8x1x1-1/4,T1,Sgl PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.