
Grinding Whl, 8x1x1-1/4, T1, Sgl PK
Mfr # 38206
Zoro # G4125867
product price: $39.07
/ea
Sold in multiples of 3 for $117.21
Key Features
Abrasive Wheel Diameter
8"
Thickness
1"
Arbor Hole Size
1-1/4"
Abrasive Material
Aluminum Oxide
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38206
Zoro #
G4125867
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
8"
Thickness
1"
Arbor Hole Size
1-1/4"
Details
Item
Bench and Pedestal Wheel
Abrasive Material
Aluminum Oxide
Grade
Fine
Abrasive Wheel Type
Type 1
Color
Blue
Abrasive Grit
120
Application
High Carbon Tool Steels and Woodworking Applications
Abrasive Wheel Hardness
K8
Max. RPM
3600
Description
Item Grinding Whl,8x1x1-1/4,T1,Sgl PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.