Grinding Whl, 8x.5x1-1/4, T1, 32A60-J8-V
- Mfr # 37710
- Zoro # G4126068
product price:Â
$
26.49
/ea
Sold in multiples of 10 for
$264.90
Key Features
Abrasive Wheel Diameter
8"
Thickness
1/2"
Arbor Hole Size
1-1/4"
Abrasive Material
Aluminum Oxide
Grade
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 37710
- Zoro #
- G4126068
- UPC #
- -
- Country of Origin
- Israel
Dimensions
- Abrasive Wheel Diameter
- 8"
- Thickness
- 1/2"
- Arbor Hole Size
- 1-1/4"
Details
- Item
- Surface Grinding Wheel
- Abrasive Material
- Aluminum Oxide
- Grade
- Medium
- Abrasive Wheel Type
- Type 1
- Max. RPM
- 3600
- Abrasive Wheel Hardness
- J
- Abrasive Grit
- 60
- Application
- Aerospace and Gas Turbine Industries
Description
Item Grinding Whl,8x.5x1-1/4,T1,32A60-J8-V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.