Zoro Homepage

Grinding Whl, 8x.5x1-1/4, T1

  • Mfr # 34254

  • Zoro # G4126232


product price: $42.15
/ea
Sold in multiples of 10 for $421.50

Key Features

Abrasive Wheel Diameter
8"
Thickness
1/2"
Arbor Hole Size
1-1/4"
Abrasive Material
Ceramic
Grade
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34254
Zoro #
G4126232
UPC #
-
Country of Origin
Israel

Dimensions

Abrasive Wheel Diameter
8"
Thickness
1/2"
Arbor Hole Size
1-1/4"

Details

Item
Porous Surface Grinding Wheel
Abrasive Material
Ceramic
Grade
Medium
Abrasive Wheel Type
Type 1
Max. RPM
3600
Application
Heavy Stock Removal and Heat Sensitive Applications
Abrasive Grit
60
Abrasive Wheel Hardness
H12

Description

Item Grinding Whl,8x.5x1-1/4,T1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.