Grinding Whl, 8x.5x1-1/4, T1, AS3-46-J-VCER
Mfr # 37771
Zoro # G4126083
product price:Â $40.59
/ea
Sold in multiples of 10 for $405.90
Key Features
Abrasive Wheel Diameter
8"
Thickness
1/2"
Arbor Hole Size
1-1/4"
Abrasive Material
Ceramic
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
37771
Zoro #
G4126083
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
8"
Thickness
1/2"
Arbor Hole Size
1-1/4"
Details
Item
Surface Grinding Wheel
Abrasive Material
Ceramic
Grade
Medium
Abrasive Wheel Type
Type 1
Abrasive Wheel Hardness
J
Abrasive Grit
46
Application
Aerospace and Gas Turbine Industries
Max. RPM
3600
Description
Item Grinding Whl,8x.5x1-1/4,T1,AS3-46-J-VCER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.