
Grinding Whl, 8x.5x1-1/4, T1, PA46-H8-V
Mfr # 58019
Zoro # G4126040
product price:Â $24.19
/ea
Sold in multiples of 10 for $241.90
Key Features
Abrasive Wheel Diameter
8"
Thickness
1/2"
Arbor Hole Size
1-1/4"
Abrasive Material
Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58019
Zoro #
G4126040
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
8"
Thickness
1/2"
Arbor Hole Size
1-1/4"
Details
Item
Surface Grinding Wheel
Abrasive Material
Aluminum Oxide
Grade
Medium
Abrasive Wheel Type
Type 1
Color
Pink
Abrasive Wheel Hardness
H
Application
General Purpose, Tool Room Sharpening Applications
Abrasive Grit
46
Max. RPM
3600
Description
Item Grinding Whl,8x.5x1-1/4,T1,PA46-H8-V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.