Grinding Whl, 8x.5x1-1/4, T1, RA46-H-V
Mfr # 59005
Zoro # G4126092
product price: $24.99
/eaSold in multiples of 10 for $249.90
Key Features
Abrasive Wheel Diameter
8"
Thickness
1/2"
Arbor Hole Size
1-1/4"
Abrasive Material
Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59005
Zoro #
G4126092
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
8"
Thickness
1/2"
Arbor Hole Size
1-1/4"
Details
Item
Surface Grinding Wheel
Abrasive Material
Aluminum Oxide
Grade
Medium
Abrasive Wheel Type
Type 1
Color
Red
Application
Aerospace and Gas Turbine Industries
Max. RPM
3600
Abrasive Wheel Hardness
H
Abrasive Grit
46
Description
Item Grinding Whl,8x.5x1-1/4,T1,RA46-H-V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.