Grinding Whl, 8x.5x1-1/4, T1, RA46-J/K-V
Mfr # 59006
Zoro # G4126302
product price: $24.85
/ea
Sold in multiples of 10 for $248.50
Key Features
Abrasive Wheel Diameter
8"
Thickness
1/2"
Arbor Hole Size
1-1/4"
Abrasive Material
Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59006
Zoro #
G4126302
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
8"
Thickness
1/2"
Arbor Hole Size
1-1/4"
Details
Item
Surface Grinding Wheel
Abrasive Material
Aluminum Oxide
Grade
Medium
Abrasive Wheel Type
Type 1
Color
Red
Abrasive Wheel Hardness
J/K
Abrasive Grit
46
Max. RPM
3600
Application
Aerospace and Gas Turbine Industries
Description
Item Grinding Whl,8x.5x1-1/4,T1,RA46-J/K-V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.