Zoro Homepage

Grndng Disc, 4.5x7/8, Spindle, 100 pcs., A60

  • Mfr # 48504

  • Zoro # G4121159


product price: $0.59
/ea
Sold in multiples of 200 for $118.00

Key Features

Abrasive Wheel Diameter
4-1/2"
Abrasive Material
Aluminum Oxide
Grade
Medium
Diameter
Spindle: 7/8"
Max. RPM
13300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48504
Zoro #
G4121159
UPC #
-
Country of Origin
Turkey

Dimensions

Abrasive Wheel Diameter
4-1/2"
Diameter
Spindle: 7/8"

Details

Item
Spindle
Abrasive Material
Aluminum Oxide
Grade
Medium
Abrasive Grit
60
Max. RPM
13300

Description

Item Grndng Disc,4.5x7/8,Spindle,100 pcs.,A60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.