Zoro Homepage

Grndng Disc, 4.5x7/8, Spindle, 100 pcs., A80

  • Mfr # 48505

  • Zoro # G4121210


product price: $0.63
/ea
Sold in multiples of 200 for $126.00

Key Features

Abrasive Wheel Diameter
4-1/2"
Abrasive Material
Aluminum Oxide
Grade
Fine
Diameter
Spindle: 7/8"
Max. RPM
13300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48505
Zoro #
G4121210
UPC #
-
Country of Origin
Turkey

Dimensions

Abrasive Wheel Diameter
4-1/2"
Diameter
Spindle: 7/8"

Details

Item
Spindle
Abrasive Material
Aluminum Oxide
Grade
Fine
Abrasive Grit
80
Max. RPM
13300

Description

Item Grndng Disc,4.5x7/8,Spindle,100 pcs.,A80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.