
Grndng Disc, 4.5x7/8, Spndl, 100 pcs., AZ50G
Mfr # 48530
Zoro # G4121323
product price: $0.81
/ea
Sold in multiples of 200 for $162.00
Key Features
Abrasive Wheel Diameter
4.5"
Abrasive Material
Zirconia
Diameter
Spindle: 7/8"
Abrasive Grit
50
Abrasive Wheel Hardness
G
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48530
Zoro #
G4121323
UPC #
-
Country of Origin
Türkiye
Dimensions
Abrasive Wheel Diameter
4.5"
Diameter
Spindle: 7/8"
Details
Item
Spindle
Abrasive Material
Zirconia
Abrasive Grit
50
Abrasive Wheel Hardness
G
Max. RPM
13300
Description
Item Grndng Disc,4.5x7/8,Spndl,100 pcs.,AZ50G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.