
Grndng Disc, 5x7/8, Spindle, 100 pcs., AZ36G
Mfr # 48534
Zoro # G4121509
product price: $0.96
/eaSold in multiples of 100 for $96.00
Key Features
Abrasive Wheel Diameter
5"
Abrasive Material
Zirconia
Grade
Medium
Diameter
Spindle: 7/8"
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48534
Zoro #
G4121509
UPC #
-
Country of Origin
Turkey
Dimensions
Abrasive Wheel Diameter
5"
Diameter
Spindle: 7/8"
Details
Item
Spindle
Abrasive Material
Zirconia
Grade
Medium
Color
Blue
Abrasive Wheel Hardness
G
Abrasive Grit
36
Max. RPM
12200
Description
Item Grndng Disc,5x7/8,Spindle,100 pcs.,AZ36G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.