Zoro Homepage

Grndng Disc, 5x7/8, Spindle, 100 pcs., AZ50G

  • Mfr # 48535

  • Zoro # G4121579


product price: $0.99
/ea
Sold in multiples of 200 for $198.00

Key Features

Abrasive Wheel Diameter
5"
Abrasive Material
Zirconia
Diameter
Spindle: 7/8"
Abrasive Grit
50
Max. RPM
12200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48535
Zoro #
G4121579
UPC #
-
Country of Origin
Turkey

Dimensions

Abrasive Wheel Diameter
5"
Diameter
Spindle: 7/8"

Details

Item
Spindle
Abrasive Material
Zirconia
Abrasive Grit
50
Max. RPM
12200
Abrasive Wheel Hardness
G

Description

Item Grndng Disc,5x7/8,Spindle,100 pcs.,AZ50G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.