High Performance Standard Coated Abrasive Disc, 5 in Dia, 7/8 in Center Hole, 36 Grit, Medium Grade,

  • Mfr # 48112

  • Zoro # G609035219


product price:  $1.45
/ea
Sold in multiples of 25 for $36.25

Key Features

Mounting Hole Size
7/8 in
Abrasive Grit
36
Operating Speed (RPM)
12200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48112
Zoro #
G609035219
UPC #
655332481128
Country of Origin
United States

Dimensions

Disc Diameter
5 in
Mounting Hole Size
7/8 in

Details

Abrasive Grit
36
Operating Speed (RPM)
12200

Description

CGW Coated Abrasive Disc, High Performance Standard, 5 in Diameter Disc, 7/8 in Center Hole, 36 Grit, Medium Grade, Zirconia Alumina Abrasive, Resin Fiber Backing, Arbor Attachment, Applicable Materials: Stainless Steel, Inconel, Titanium and Tool Steel, 12200 rpm Maximum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.