High Speed Small Grinder Premium Cup Brush, 2-3/4 in Dia Brush, 5/8-11 Arbor Hole, 0.02 in Dia Filam
- Mfr # 60070
- Zoro # G208726389
product price:Â
$
21.15
/ea
Sold in multiples of 6 for
$126.90
Key Features
Arbor Hole Size
5/8"-11
Max RPM.
14000
Brush Dia.
2-3/4 in
Trim Length
1 in
Wire Dia.
0.02 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60070
- Zoro #
- G208726389
- UPC #
- 655332600703
- Country of Origin
- United States
- Max RPM.
- 14000
Dimensions
- Arbor Hole Size
- 5/8"-11
- Brush Dia.
- 2-3/4 in
- Trim Length
- 1 in
- Wire Dia.
- 0.02 in
Description
CGW Cup Brush, High Speed Small Grinder Premium, 2-3/4 in Brush Dia, 5/8-11 Arbor Hole Size, Twist Knot Filament/Wire Type, 0.02 in Filament/Wire Diameter, Carbon Steel Fill, 7/8 in Trim Length, 14000 rpm Maximum
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.