Premium End Brush, 1 in, Crimped, 0.02 mm, Carbon Steel Fill

  • Mfr # 60141

  • Zoro # G808728073


product price:  $6.79
/ea
Sold in multiples of 12 for $81.48

Key Features

Bristle Type
Crimped
Abrasive Material
Carbon Steel
Brush Dia.
1 in
Wire Dia.
0.02 mm
Overall Length
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60141
Zoro #
G808728073
UPC #
655332601410
Country of Origin
United States

Dimensions

Brush Dia.
1 in
Wire Dia.
0.02 mm
Overall Length
2-3/4 in

Details

Bristle Type
Crimped
Abrasive Material
Carbon Steel
Max. RPM
22,000

Description

CGW End Brush, Premium, 1 in Diameter Brush, 1/4 in Shank Diameter, Crimped Filament/Wire Type, 0.02 mm Filament/Wire Diameter, Carbon Steel Fill, 22000 rpm Maximum, 2-3/4 in Overall Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.