Premium Non-Woven Abrasive Quick-Change Disc, 2 in Dia, 80/120 Grit, Medium Grade, Aluminum Oxide Ab

  • Mfr # 59504

  • Zoro # G809612302


product price:  $1.25
/ea
Sold in multiples of 50 for $62.50

Key Features

Density
Medium
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grit
80/120
Overall Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59504
Zoro #
G809612302
UPC #
655332595047
Country of Origin
United States

Dimensions

Overall Diameter
2 in

Details

Density
Medium
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grit
80/120
Grade
Medium
Color
Maroon

Description

CGW Non-Woven Abrasive Quick-Change Disc, Premium, Roll-On Attachment, 2 in Diameter Disc, Aluminum Oxide Abrasive, 80/120 Grit, Medium Grade, 25000 rpm Maximum, Maroon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.