Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change Disc, 3 R/O, CF QCs, A36F

  • Mfr # 49558

  • Zoro # G4126950


product price: $4.99
/ea
Sold in multiples of 25 for $124.75

Key Features

Abrasive Material
Aluminum Oxide
Grade
Fine
Grit
36
Backing Material
Cotton Fiber
Style
Roll-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49558
Zoro #
G4126950
UPC #
-
Country of Origin
United States

Details

Item
Quick Change Disc
Abrasive Material
Aluminum Oxide
Grade
Fine
Grit
36
Backing Material
Cotton Fiber
Style
Roll-On

Description

Quick Change Disc,3 R/O,CF QCs,A36F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.