Quick-Lock Coated Abrasive Disc With Grinding Aid, 5 in Dia Disc, 5/8-11 Center Hole, 80 Grit, Fine

  • Mfr # 48896

  • Zoro # G209035343


product price:  $2.49
/ea
Sold in multiples of 25 for $62.25

Key Features

Abrasive Material
Ceramic
Abrasive Type
Coated
Backing Material
Resin Fiber
Grit
80
Grade
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48896
Zoro #
G209035343
UPC #
655332488967
Country of Origin
United States

Dimensions

Overall Diameter
5 in

Details

Abrasive Material
Ceramic
Abrasive Type
Coated
Backing Material
Resin Fiber
Grit
80
Grade
Fine

Description

CGW Coated Abrasive Disc, Quick-Lock, 5 in Diameter Disc, 5/8-11 Center Hole, 80 Grit, Fine Grade, Ceramic Abrasive, Resin Fiber Backing, Threaded Attachment, Applicable Materials: Aluminum and Hard Materials, 12200 rpm Maximum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.