Sanding Belt, 0.5x18, Z3 Y Wt., Belt, 50G, 1/2" W, 18' L, 50 Grit

  • Mfr # 61527

  • Zoro # G4127431


product price:  $1.15
/ea
Sold in multiples of 50 for $57.50

Key Features

Width
1/2"
Length
18'
Grit
50
Backing Weight
Y
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61527
Zoro #
G4127431
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
1/2"
Length
18'

Details

Item
Sanding Belt,0.5x18,Z3 Y Wt.,Belt,50G
Grit
50
Backing Weight
Y

Description

Sanding Belt,0.5x18,Z3 Y Wt.,Belt,50G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.