
Sanding Belt, 0.5x24, A3xWt., Belt, 40G, 1/2" W, 24" L, 40 Grit
Mfr # 61042
Zoro # G4127553
product price:Â $0.97
/ea
Sold in multiples of 100 for $97.00
Key Features
Width
1/2"
Length
24"
Grit
40
Backing Weight
X
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
61042
Zoro #
G4127553
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
1/2"
Length
24"
Details
Item
Sanding Belt,0.5x24,A3xWt.,Belt,40G
Grit
40
Backing Weight
X
Description
Sanding Belt,0.5x24,A3xWt.,Belt,40G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.