Sanding Belt, 0.5x24, A3xWt., Belt, 80G, 1/2" W, 24" L, 80 Grit

  • Mfr # 61045

  • Zoro # G4127389


product price: $1.15
/ea
Sold in multiples of 20 for $23.00

Key Features

Width
1/2"
Length
24"
Grit
80
Backing Weight
X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61045
Zoro #
G4127389
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
1/2"
Length
24"

Details

Item
Sanding Belt,0.5x24,A3xWt.,Belt,80G
Grit
80
Backing Weight
X

Description

Sanding Belt,0.5x24,A3xWt.,Belt,80G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.