
Sanding Belt, 0.5x24, Z3 Y Wt., Belt, 80G, 1/2" W, 24" L, 80 Grit
Mfr # 61535
Zoro # G4127772
product price:Â $1.29
/ea
Sold in multiples of 10 for $12.90
Key Features
Width
1/2"
Length
24"
Grit
80
Backing Weight
Y
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61535
Zoro #
G4127772
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
1/2"
Length
24"
Details
Item
Sanding Belt,0.5x24,Z3 Y Wt.,Belt,80G
Grit
80
Backing Weight
Y
Description
Sanding Belt,0.5x24,Z3 Y Wt.,Belt,80G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.