Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanding Belt, 1/2" W, 18' L, Surface Conditioning, Very Fine, Blue

  • Mfr # 59231

  • Zoro # G4137712


product price: $2.65
/ea
Sold in multiples of 10 for $26.50

Key Features

Width
1/2"
Length
18'
Abrasive Type
Surface Conditioning
Grade
Very Fine
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59231
Zoro #
G4137712
UPC #
-
Country of Origin
Italy

Dimensions

Width
1/2"
Length
18'

Details

Item
Sanding Belt
Abrasive Type
Surface Conditioning
Grade
Very Fine
Color
Blue
Backing Material
X-Flex

Description

Surf Cond Belt,0.5x18,X-Flex,V Fine,Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.