Zoro Homepage

Sanding Belt, 1/2" W, 24" L, Surface Conditioning, Coarse, Brown

  • Mfr # 59232

  • Zoro # G4137557


product price: $3.15
/ea
Sold in multiples of 50 for $157.50

Key Features

Width
1/2"
Length
24"
Abrasive Type
Surface Conditioning
Grade
Coarse
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59232
Zoro #
G4137557
UPC #
-
Country of Origin
United States

Dimensions

Width
1/2"
Length
24"

Details

Item
Sanding Belt
Abrasive Type
Surface Conditioning
Grade
Coarse
Color
Brown
Backing Material
X-Flex

Description

Surf Cond Belt,0.5x24,X-Flex,CRS,Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.