
Sanding Belt, 1/2" W, 24" L, Surface Conditioning, Medium, Maroon
Mfr # 59233
Zoro # G4137843
product price: $3.25
/eaSold in multiples of 10 for $32.50
Key Features
Width
1/2"
Length
24"
Abrasive Type
Surface Conditioning
Grade
Medium
Color
Maroon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59233
Zoro #
G4137843
UPC #
-
Country of Origin
Italy
Dimensions
Width
1/2"
Length
24"
Details
Item
Sanding Belt
Abrasive Type
Surface Conditioning
Grade
Medium
Color
Maroon
Backing Material
X-Flex
Description
Surf Cond Belt,0.5x24,X-Flex,Med,Mrn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.