Zoro Homepage

Sanding Belt, 1/4" W, 24" L, Surface Conditioning, Medium, Maroon

  • Mfr # 59224

  • Zoro # G4137889


product price: $2.19
/ea
Sold in multiples of 10 for $21.90

Key Features

Width
1/4"
Length
24"
Abrasive Type
Surface Conditioning
Grade
Medium
Color
Maroon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59224
Zoro #
G4137889
UPC #
-
Country of Origin
United States

Dimensions

Width
1/4"
Length
24"

Details

Item
Sanding Belt
Abrasive Type
Surface Conditioning
Grade
Medium
Color
Maroon
Backing Material
X-Flex

Description

Surf Cond Belt,1/4x24,X-Flex,Med,Mrn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.