
Sanding Belt, 2x48, A3xWt., Belt, 40G, 2" W, 48" L, 40 Grit
Mfr # 61118
Zoro # G4128947
product price: $3.19
/ea
Sold in multiples of 10 for $31.90
Key Features
Width
2"
Length
48"
Grit
40
Backing Weight
X
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61118
Zoro #
G4128947
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
2"
Length
48"
Details
Item
Sanding Belt,2x48,A3xWt.,Belt,40G
Grit
40
Backing Weight
X
Description
Sanding Belt,2x48,A3xWt.,Belt,40G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.