Zoro Homepage

Sanding Belt, 3-1/2" W, 15-1/2" L, Surface Conditioning, Very Fine, Blue

  • Mfr # 59285

  • Zoro # G4138202


product price: $12.99
/ea
Sold in multiples of 10 for $129.90

Key Features

Width
3-1/2"
Length
15-1/2"
Abrasive Type
Surface Conditioning
Grade
Very Fine
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59285
Zoro #
G4138202
UPC #
-
Country of Origin
Italy

Dimensions

Width
3-1/2"
Length
15-1/2"

Details

Item
Sanding Belt
Abrasive Type
Surface Conditioning
Grade
Very Fine
Color
Blue
Backing Material
X-Flex

Description

Surf Cnd Blt,3.5x15.5,X-Flex,V Fine,Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.