Sanding Belt, 3/4x18, A3xWt., Belt, 120G, 3/4" W, 18' L, 120 Grit

  • Mfr # 61063

  • Zoro # G4128798


product price:  $1.15
/ea
Sold in multiples of 10 for $11.50

Key Features

Width
3/4"
Length
18'
Grit
120
Backing Weight
X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61063
Zoro #
G4128798
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
3/4"
Length
18'

Details

Item
Sanding Belt,3/4x18,A3xWt.,Belt,120G
Grit
120
Backing Weight
X

Description

Sanding Belt,3/4x18,A3xWt.,Belt,120G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.