
Sanding Belt, 3/4x18, A3xWt., Belt, 36G, 3/4" W, 18' L, 36 Grit
Mfr # 61057
Zoro # G4128859
product price:Â $1.15
/ea
Sold in multiples of 10 for $11.50
Key Features
Width
3/4"
Length
18'
Grit
36
Backing Weight
X
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61057
Zoro #
G4128859
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
3/4"
Length
18'
Details
Item
Sanding Belt,3/4x18,A3xWt.,Belt,36G
Grit
36
Backing Weight
X
Description
Sanding Belt,3/4x18,A3xWt.,Belt,36G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.