
Sanding Belt, 3/4x18, A3xWt., Belt, 60G, 3/4" W, 18' L, 60 Grit
Mfr # 61060
Zoro # G4128813
product price:Â $0.94
/ea
Sold in multiples of 10 for $9.40
Key Features
Width
3/4"
Length
18'
Grit
60
Backing Weight
X
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61060
Zoro #
G4128813
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
3/4"
Length
18'
Details
Item
Sanding Belt,3/4x18,A3xWt.,Belt,60G
Grit
60
Backing Weight
X
Description
Sanding Belt,3/4x18,A3xWt.,Belt,60G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.