Shop CGW ABRASIVES
See all product information
Create Account
Sanding Belt, 37x60, AO, 100G Y Wt., R192, 37" W, 60" L, Aluminum Oxide, 100 Grit
- Mfr # 52862
- Zoro # G4129050
product price:Â
$
48.29
/ea
Sold in multiples of 5 for
$241.45
Key Features
Width
37"
Length
60"
Abrasive Material
Aluminum Oxide
Grit
100
Backing Weight
Y
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 52862
- Zoro #
- G4129050
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Sanding Belt,37x60,AO,100G Y Wt.,R192
- Abrasive Material
- Aluminum Oxide
- Grit
- 100
- Backing Weight
- Y
Dimensions
- Width
- 37"
- Length
- 60"
Description
Sanding Belt,37x60,AO,100G Y Wt.,R192
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.