
Sanding Belt, 37x60, AO, 120G Y Wt., R192, 37" W, 60" L, Aluminum Oxide, 120 Grit
Mfr # 52863
Zoro # G4129209
product price:Â $42.69
/ea
Sold in multiples of 5 for $213.45
Key Features
Width
37"
Length
60"
Abrasive Material
Aluminum Oxide
Grit
120
Backing Weight
Y
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
52863
Zoro #
G4129209
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
37"
Length
60"
Details
Item
Sanding Belt,37x60,AO,120G Y Wt.,R192
Abrasive Material
Aluminum Oxide
Grit
120
Backing Weight
Y
Description
Sanding Belt,37x60,AO,120G Y Wt.,R192
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.