Sanding Belt, 37x75, AO, 150G Y Wt., R192, 37" W, 75" L, Aluminum Oxide, 150 Grit

  • Mfr # 52867

  • Zoro # G4129251


product price:  $56.45
/ea
Sold in multiples of 5 for $282.25

Key Features

Width
37"
Length
75"
Abrasive Material
Aluminum Oxide
Grit
150
Backing Weight
Y
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52867
Zoro #
G4129251
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
37"
Length
75"

Details

Item
Sanding Belt,37x75,AO,150G Y Wt.,R192
Abrasive Material
Aluminum Oxide
Grit
150
Backing Weight
Y

Description

Sanding Belt,37x75,AO,150G Y Wt.,R192

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.