Sanding Belt, 37x75, AO, 150GxWt., XW341, 37" W, 75" L, Aluminum Oxide, 150 Grit

  • Mfr # 52878

  • Zoro # G4129382


product price:  $44.59
/ea
Sold in multiples of 5 for $222.95

Key Features

Width
37"
Length
75"
Abrasive Material
Aluminum Oxide
Grit
150
Backing Weight
X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52878
Zoro #
G4129382
UPC #
-
Country of Origin
Japan

Dimensions

Width
37"
Length
75"

Details

Item
Sanding Belt,37x75,AO,150GxWt.,XW341
Abrasive Material
Aluminum Oxide
Grit
150
Backing Weight
X

Description

Sanding Belt,37x75,AO,150GxWt.,XW341

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.