
Sanding Belt, 37x75, AO, 180GxWt., R192, 37" W, 75" L, Aluminum Oxide, 180 Grit
Mfr # 52868
Zoro # G4129419
product price:Â $55.49
/ea
Sold in multiples of 5 for $277.45
Key Features
Width
37"
Length
75"
Abrasive Material
Aluminum Oxide
Grit
180
Backing Weight
X
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
52868
Zoro #
G4129419
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
37"
Length
75"
Details
Item
Sanding Belt,37x75,AO,180GxWt.,R192
Abrasive Material
Aluminum Oxide
Grit
180
Backing Weight
X
Description
Sanding Belt,37x75,AO,180GxWt.,R192
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.