
Sanding Belt, 43x75, AO, 120GxWt., XW341, 43" W, 75" L, Aluminum Oxide, 120 Grit
Mfr # 52887
Zoro # G4130170
product price:Â $64.99
/ea
Sold in multiples of 5 for $324.95
Key Features
Width
43"
Length
75"
Abrasive Material
Aluminum Oxide
Grit
120
Backing Weight
X
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
52887
Zoro #
G4130170
UPC #
-
Country of Origin
Japan
Dimensions
Width
43"
Length
75"
Details
Item
Sanding Belt,43x75,AO,120GxWt.,XW341
Abrasive Material
Aluminum Oxide
Grit
120
Backing Weight
X
Description
Sanding Belt,43x75,AO,120GxWt.,XW341
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.