
Sanding Belt, 4x24, A3xWt., Belt, 36G, 4" W, 24" L, 36 Grit
Mfr # 61249
Zoro # G4129988
product price: $3.19
/eaSold in multiples of 10 for $31.90
Key Features
Width
4"
Length
24"
Grit
36
Backing Weight
X
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61249
Zoro #
G4129988
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
4"
Length
24"
Details
Item
Sanding Belt,4x24,A3xWt.,Belt,36G
Grit
36
Backing Weight
X
Description
Sanding Belt,4x24,A3xWt.,Belt,36G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.