
Sanding Belt, 52x103, AO, 180GxWt., XW341, 52" W, 103" L, Aluminum Oxide, 180 Grit
Mfr # 52894
Zoro # G4130749
product price:Â $76.15
/ea
Sold in multiples of 5 for $380.75
Free Shipping & Returns
Key Features
Width
52"
Length
103"
Abrasive Material
Aluminum Oxide
Grit
180
Backing Weight
X
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
52894
Zoro #
G4130749
UPC #
-
Country of Origin
Japan
Dimensions
Width
52"
Length
103"
Details
Item
Sanding Belt,52x103,AO,180GxWt.,XW341
Abrasive Material
Aluminum Oxide
Grit
180
Backing Weight
X
Description
Sanding Belt,52x103,AO,180GxWt.,XW341
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.