
Sanding Belt, 54x103, AO, 120GxWt., XW341, 54" W, 103" L, Aluminum Oxide, 120 Grit
Mfr # 52901
Zoro # G4131010
product price:Â $88.89
/ea
Sold in multiples of 5 for $444.45
Free Shipping & Returns
Key Features
Width
54"
Length
103"
Abrasive Material
Aluminum Oxide
Grit
120
Backing Weight
X
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
52901
Zoro #
G4131010
UPC #
-
Country of Origin
Japan
Dimensions
Width
54"
Length
103"
Details
Item
Sanding Belt,54x103,AO,120GxWt.,XW341
Abrasive Material
Aluminum Oxide
Grit
120
Backing Weight
X
Description
Sanding Belt,54x103,AO,120GxWt.,XW341
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.