Shop CGW ABRASIVES
See all product information
Create Account
Sanding Belt, 6x48, Z3 Y Wt., Belt, 80G, 6" W, 48" L, 80 Grit
- Mfr # 61637
- Zoro # G4130703
product price:Â
$
12.99
/ea
Sold in multiples of 50 for
$649.50
Key Features
Width
6"
Length
48"
Grit
80
Backing Weight
Y
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 61637
- Zoro #
- G4130703
- UPC #
- -
- Country of Origin
- United States
- Item
- Sanding Belt,6x48,Z3 Y Wt.,Belt,80G
- Grit
- 80
- Backing Weight
- Y
Dimensions
- Width
- 6"
- Length
- 48"
Description
Sanding Belt,6x48,Z3 Y Wt.,Belt,80G
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.