
Sanding Disc, 12 Cloth, 100G, AOxWt., 12" Dia, No Hole, Aluminum Oxide, 100 Grit
Mfr # 52685
Zoro # G4131589
product price: $3.85
/ea
Sold in multiples of 25 for $96.25
Key Features
Disc Diameter
12"
Vacuum Hole Design
No Hole
Grade
'X' Weight Cloth Disc
Abrasive Material
Aluminum Oxide
Abrasive Type
Resin Bond Cloth Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52685
Zoro #
G4131589
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Disc Diameter
12"
Details
Vacuum Hole Design
No Hole
Grade
'X' Weight Cloth Disc
Abrasive Material
Aluminum Oxide
Grit
100
Abrasive Type
Resin Bond Cloth Disc
Item
Sanding Disc,12 Cloth,100G,AOxWt.
Description
Sanding Disc,12 Cloth,100G,AOxWt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.