
Sanding Disc, 12 Cloth, 80GC/Z, AO, Y Wt., 12" Dia, No Hole, Zirconia Aluminum Oxide, 80 Grit
Mfr # 52750
Zoro # G4131738
product price:Â $5.85
/ea
Sold in multiples of 25 for $146.25
Key Features
Disc Diameter
12"
Vacuum Hole Design
No Hole
Abrasive Material
Zirconia Aluminum Oxide
Grit
80
Abrasive Type
Resin Bond Polyester Cloth Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
52750
Zoro #
G4131738
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Disc Diameter
12"
Details
Item
Sanding Disc,12 Cloth,80GC/Z,AO,Y Wt.
Vacuum Hole Design
No Hole
Abrasive Material
Zirconia Aluminum Oxide
Grit
80
Abrasive Type
Resin Bond Polyester Cloth Disc
Grade
'Y' Weight Cloth Disc
Description
Sanding Disc,12 Cloth,80GC/Z,AO,Y Wt.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.